Skip to Main Content
customer-service Help
Zoro Select

Black Acetal Rod Stock 6 ft. L, 4" Dia.

Zoro Select Black Acetal Rod Stock 6 ft. L,  4" Dia. BULK-PR-ACB-21
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$338.46
  • Material: Acetal Copolymer
  • Type: Standard
  • Diameter: 4 in
See full product details
This item ships free.
Total: $338.46

Zoro Select #BULK-PR-ACB-21 Specifications

  • Material: Acetal Copolymer
  • Type: Standard
  • Diameter: 4 in
  • Length: 6 ft
  • Color: Black
  • Tensile Strength (PSI): 9100 psi
  • Item: Plastic Rod
  • Standards: UL 94 HB
  • Max. Temp. (F): -50
  • Min. Temp. (F): 180
  • Impact Strength (Lbs.): 1.1
  • Nominal Size: 4 in dia x 6 ft L
  • Grade: Standard
  • Impact Strength Rating: Poor
  • Corrosion and Chemical Resistance: Fair
  • Plastic Length: 6 ft
  • UV Resistant: No
  • Impact Strength: 1.1 ft-lb/in
  • Tensile Strength Rating: Good
  • Temperature Range: -50 Degrees to 180 Degrees F
  • Tensile Strength: 9,100 psi
  • Water Absorption Rating: Good
  • Maximum Temperature: 180 Degrees F
  • Water Absorption: 0.22 %
  • Friction Rating: Slippery
  • Machinability: Excellent
  • Plastic Diameter: 4 in
  • Plastic Hardness: Rockwell M90
  • Plastic Clarity: Opaque
  • Plastic Hardness Rating: Hard
  • Shape: Rods
  • Plastic Density: 0.051 lb/cu in
  • Friction Coefficient: 0.35
  • Minimum Temperature: -50 Degrees F
  • Plastic Length Tolerance: Oversized/-1.000 in
  • Wear Factor: Excellent
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Acetal Plastic Rod

Reviews of Zoro Select #BULK-PR-ACB-21