Zoro Select
Black Forged Steel 90 Degree Elbow Class 3000
- Zoro #: G2746511
- Mfr #: 1MNL2
Hover or click to zoom Tap to zoom
Key Features
- Pipe Fitting Material: Black Forged Steel
- Specific Fitting Shape: 90 Degree Elbow
- Fitting Schedule/Class: Class 3000
- Basic Pipe Fitting Material: Metal
- Pipe Size - Pipe Fitting: 1/4"
- Fitting Connection Type: Socket Weld
- Basic Pipe Fitting Shape: Elbow
- Item: 90 Degree Elbow
$3.60
Subtotal: $3.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #1MNL2 Specifications
- Zoro #: G2746511
- Mfr #: 1MNL2
- Pipe Fitting Material: Black Forged Steel
- Specific Fitting Shape: 90 Degree Elbow
- Fitting Schedule/Class: Class 3000
- Basic Pipe Fitting Material: Metal
- Pipe Size - Pipe Fitting: 1/4"
- Fitting Connection Type: Socket Weld
- Basic Pipe Fitting Shape: Elbow
- Item: 90 Degree Elbow
- Standards: ANSI B1.20.1, ASME B16.11 and SA105, ASTM A105
- Pipe Size (Fittings): 1/4"
- Pipe Fitting Connection Type: Socket Weld
- Max. Pressure: 3000 psi@72 Degrees F
- Specific Pipe Fitting Shape: 90 Degree Elbow
- Pipe Fitting Schedule/Class: Class 3000
- Fitting Side B Gender: Female
- Pipe Size: 1/4 in
- Fitting Side A Type: Socket
- Gender: Female
- Pressure Level: High Pressure (1000-3000 psi), Medium Pressure (300-999 psi)
- Includes Pre-Applied Thread Sealant: No
- Fitting Side A Nominal Pipe Size: 1/4 in
- Fitting Side B Nominal Pipe Size: 1/4 in
- Color: Black
- Includes Seal: No
- Pipe Fitting Gender: Female x Female
- Fitting Side A Gender: Female
- Fitting Side B Pipe Threading: 18
- Fitting Pipe Size: 1/4 in x 1/4 in
- Fitting Side A Pipe Threading: 18
- Class: Class 3000
- Fitting Side B Type: Socket
- Fitting Shape: Elbow
- Finish/Coating: Black Oxide
- Connection Type: Socket
- Country of Origin (subject to change): Taiwan, Province of China
Description
90 Degrees Elbow, Forged Steel, Black Oxide, Class Class 3000, 1/4 in, Female, Socket, 18, 1/4 in, Female, Socket, 18
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Zoro Select #1MNL2
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT 3/8" Steel Merchant Coupling 71102GR
- ZORO SELECT 2" x 1/2" Threaded Carbon Steel Swage Nipple Class STD 3954533301
- ZORO SELECT Sanitary Cross, Cast Iron, 6 in, Socket 221867
- ZORO SELECT 1/8" Black Forged Steel Cap 1MND8
- ZORO SELECT 2-1/2" x 2" Malleable Iron Reducer 2WU78
- ZORO SELECT Cross, Cast Iron, 3 x 3 x 1 1/2 x 1 1/2 in 222022
- ZORO SELECT Two-Way Baffle Cleanout, Cast Iron, 2 in ZFB228530
- ZORO SELECT Flange, Steel, Slip-On, 8 in Pipe Size BULK-PF-520
- ZORO SELECT Cleanout Barre, lCast Iron, 3 in, Socket SVFCOF03
- ASC ENGINEERED SOLUTIONS 12 BLK Union 8700162954
- LEGEND VALVE 3" X 2" BLACK RED. COUPLING 350-559C
- Zoro Select Fittings