Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/4" x 9" Black Pipe Nipple Sch 80
  • Zoro #: G0255805
  • Mfr #: 1LLY4
No Product Image Available
$4.85
  • Pipe Connection Type: Threaded on Both Ends
  • Outside Dia.: 17/32"
  • Basic Pipe Fitting Shape: Nipple
See full product details
Orders over $50 ship free.

Zoro Select #1LLY4 Specifications

  • Zoro #: G0255805
  • Mfr #: 1LLY4
Pipe Connection Type: Threaded on Both Ends Outside Dia.: 17/32"
Basic Pipe Fitting Shape: Nipple Item: Black Pipe Nipple
Pipe Size - Nominal: 1/4" Specific Pipe Fitting Shape: Nipple
Seamless/Welded: Seamless Metal Detectable: Yes
Pipe Fitting Schedule/Class: Schedule 80 Wall Thickness: 7/64"
Max. Steam Pressure: 5164 psi WSP @ 650 Degrees F Basic Pipe Fitting Material: Metal
Pipe Size (Fittings): 1/4" Standards: ASTM A106, ASTM A733, and ANSI/ASME B1.20.1
Overall Pipe Length: 9" Pipe Fitting Material: Black Steel
Material - Pipe: Black Steel Pipe Schedule: 80
Max. Pressure: 300 psi @ 150 Degrees F Pipe Fitting Connection Type: MNPT x MNPT
Pipe Thread Type: MNPT x MNPT Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Nipple, Pipe Schedule 80, Seamless, Pipe Connection Type Threaded on Both Ends, Black Steel, Pipe Size - Nominal 1/4 In., Overall Pipe Length 9 In., Pipe Thread Type MNPT x MNPT, Max. Pressure 300 psi @ 150 Degrees F, Max. Steam Pressure 5164 psi WSP @ 650 Degrees F, Wall Thickness 7/64 In., Outside Dia. 17/32 In., Standards ASTM A106, ASTM A733, and ANSI/ASME B1.20.1

Restrictions and Compliance

Reviews of Zoro Select #1LLY4