Zoro Select
Black Sheet Metal Screw Asst, 420 Pc
Mfr # 8123
Zoro # G3718994
original price: $42.12
13% off
new price: $36.29
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #6 to #10
- Length 1/2 in to 1-1/2 in
- Material metal
- Finish Black Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand Zoro Select
- MFR # 8123
- Zoro # G3718994
- UPC # 841213018846
- Country of Origin Taiwan, Province of China
- Category Screw & Bolt Assortments
Dimensions
Screw Size | #6 to #10 |
Length | 1/2 in to 1-1/2 in |
Thread Size | #6 to #10 |
Number of Sizes | 12 |
Container Length | 11 in |
Container Width | 6 3/4 in |
Size | #6 to #10 |
Details
Item | Sheet Metal Screw Assortment |
System of Measurement | Inch |
Material | metal |
Finish | Black Finish |
Head Type | Pan |
Drive | Phillips |
Includes | (50) Black Finish Sheet Metal Screws 6 x 1/2 in Phillips Pan Head, (45) Black Finish Sheet Metal Screws 6 x 3/4 in Phillips Pan Head, (35) Black Finish Sheet Metal Screws 6 x 1 in Phillips Pan Head, (35) Black Finish Sheet Metal Screws 6 x 1 1/4 in Phillips Pan Head, (45) Black Finish Sheet Metal Screws 8 x 1/2 in Phillips Pan Head, (40) Black Finish Sheet Metal Screws 8 x 3/4 in Phillips Pan Head, (35) Black Finish Sheet Metal Screws 8 x 1 in Phillips Pan Head, (25) Black Finish Sheet Metal Screws 8 x 1 1/2 in Phillips Pan Head, (35) Black Finish Sheet Metal Screws 10 x 1/2 in Phillips Pan Head, (30) Black Finish Sheet Metal Screws 10 x 3/4 in Phillips Pan Head, (25) Black Finish Sheet Metal Screws 10 x 1 in Phillips Pan Head, (20) Black Finish Sheet Metal Screws 10 x 1 1/2 in Phillips Pan Head, (1) Transparent Plastic Compartment Box 12 Compartments 11 in x 6 3/4 in |
Number of Pieces | 420 |
Drive Type | Phillips |
Includes Lock Washers | No |
Includes Flat Washers | No |
Includes Hex Nuts | No |
Container Material | Plastic |
Head Style | Pan |
Includes Hex Head Screws | No |
Pack Size | Small |
Type | Screw Assortment |
Description
Black Sheet Metal Screw Assortment, Head Type Pan, Drive Phillips, Number of Sizes 12, Number of Pieces 420, Pack Size Small, System of Measurement Inch, Container Length 11 in, Container Material Plastic, Container Width 6 3/4 in, Head Style Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 7/8"-14 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 5 PK (00942)
- MIDWEST FASTENER 1/8" x 2-9/16" Zinc Plated Steel Hitch Pin Clips 20PK (60604)
- J.W. WINCO Slotted Spanner Lock Nut, M40-1.50, Steel, Class 5, Blackened (400XSNA)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3620-6.00TWK)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24PFMS50)
- ZORO SELECT Screw Assortment, Stainless Steel, Plain Finish (JBDL24PHMS25S)
- ZORO SELECT Nut and Screw Assortment, Low Carbon Steel, Zinc Plated Finish (JBDL24RMS50A)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBAC)
- ZORO SELECT Tapping Screw Assortment, Steel, Zinc Plated Finish (JBDL24HBA)
- ZORO SELECT Screw Assortment, Steel, Zinc Plated Finish (JBDL24PRMS50)
- BOLTSANDNUTS.COM Inch Grade 5 Hex Cap Screws, Hex Nuts, Flat & Lock Washers - 574 PCS (Assortment Kit #126)
- TITAN INDUSTRIAL SUPPLY 1275 Piece Metric 10.9 Coarse Thread Bolt and Nut Drawer Assortment (T1275D109)