- Home
- /
- Storage & Workspace
- /
- Storage Bins, Boxes & Totes
- /
- Storage Totes & Containers
- /
- Black/Yellow Storage Tote 26 in x 17 3/4 in x 12 1/4 in H
Zoro Select
Black/Yellow Storage Tote 26 in x 17 3/4 in x 12 1/4 in H
- Zoro #: G6128227
- Mfr #: 4415GRBKYL.06
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $24.99
Zoro Select #4415GRBKYL.06 Specifications
- Zoro #: G6128227
- Mfr #: 4415GRBKYL.06
- Item: Storage Tote
- Outside Width: 17 3/4 in
- Outside Length: 26 in
- Outside Height: 12 1/4 in
- Color: Black/Yellow
- Load Capacity: 15 gal
- Volume Capacity: 15 gal
- Material: Polypropylene
- Storage Container Style: Solid Bottom, Solid Walls
- Type: Storage Tote
- Tote Item: Storage Tote
- Includes: Base and Lid
- Package Quantity: 1
- Lid Locking Type: Tie-Down Strap
- Overall Width Range: 12 to 18 in
- Includes Lid: Yes
- Shape: Rectangle
- Body Color: Black
- Overall Length: 26 in
- Resistant To: Blemish, Dent
- Stackable: Yes
- Overall Height Range: 12 to 18 in
- Lid Color: Yellow
- Lid Color: Yellow
- Body Color: Black
- Overall Length Range: 20 to 30 in
- Overall LxWxH: 26 in x 17 3/4 in x 12 1/4 in
- Volume Capacity Range: 10 to 20 gal
- Country of Origin (subject to change): United States
Description
Storage Tote, Includes Lid Yes, Material Plastic, Body Color Black, Lid Color Yellow, Overall Height 12 1/4 in, Overall Length 26 in, Overall Width 17 3/4 in, Resistant To Blemish, Dent, Stackable Yes, Volume Capacity 15 gal, Includes Base and Lid
Reviews of Zoro Select #4415GRBKYL.06
Explore more
- ZORO SELECT Clear/Navy Storage Tote 19 in x 15 3/4 in x 13 1/2 in H 8510GRCL.10
- ZORO SELECT Blue Storage Tote 38 1/8 in x 24 in x 18 1/2 in H 6550GRRB.04
- ZORO SELECT Gray Storage Tote 31 7/8 in x 20 in x 17 3/4 in H 6630GRBKTS.06
- ZORO SELECT Clear Storage Tote 16 1/4 in x 7 in x 6 1/8 in H 3410GRPRCL.10
- ZORO SELECT Clear Storage Tote 16 1/4 in x 13 in x 12 1/8 in H 3430GRPRCL.08
- DIVERSI-PLAST Natural Nesting Container 23 in x 15 5/8 in x 12 in H, 3 PK 39817
- AKRO-MILS Gray Divider Box 10 7/8 in x 8 1/4 in x 5 in H 33105GRAY
- VINTIQUEWISE Wood Carved Boat Shaped Bowl Basket Rustic Display Tray - Large QI003843.L
- Zoro Select Storage Totes & Containers