Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Blank Stock, Rect, 304SS, 1 Tx1 1/2 Inx6 ft

  • Zoro #: G2817631
  • Mfr #: 4YUH6
$242.17
  • Material: Stainless Steel
  • Alloy Type: 304
  • Thickness: 1 in
See full product details
This item ships free.

Zoro Select #4YUH6 Specifications

  • Zoro #: G2817631
  • Mfr #: 4YUH6
  • Material: Stainless Steel
  • Alloy Type: 304
  • Thickness: 1 in
  • Width: 1.5 in
  • Length: 6 ft
  • Finish: Mill
  • Temper: Annealed
  • Standards: ASTM A240 and A480
  • Typical Hardness: 201 max
  • Type: General Purpose
  • Item: Rectangular Blank Stock
  • Hardness Scale: BHN
  • Typical Yield Strength (PSI): 30,000 psi
  • Width Tolerance: +0.094/-0.031 in
  • Length Tolerance: +/-1.000 in
  • Typical Tensile Strength (PSI): 75,000
  • Thickness Tolerance: +0.050/-0.010 in
  • Length (Straight Wireway): 6 ft
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 1 In, Width 1 1/2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.050/-0.010 In, Width Tolerance +0.094/-0.031 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews of Zoro Select #4YUH6