Skip to Main Content
customer-service Help
Zoro Select

Blank Stock, Rect, 304SS, 5/16 Tx2 In x6 ft

Zoro Select Blank Stock, Rect, 304SS, 5/16 Tx2 In x6 ft 4YUD2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$88.99
  • Material: Stainless Steel
  • Alloy Type: 304
  • Thickness: 0.3125 in
See full product details
This item ships free.
Total: $88.99

Zoro Select #4YUD2 Specifications

  • Material: Stainless Steel
  • Alloy Type: 304
  • Thickness: 0.3125 in
  • Width: 2 in
  • Length: 72 in
  • Finish: Mill
  • Temper: Annealed
  • Standards: ASTM A240 and A480
  • Typical Hardness: 201 max
  • Type: General Purpose
  • Length Tolerance: +/-1.000 in
  • Hardness Scale: BHN
  • Width Tolerance: +0.094/-0.031 in
  • Typical Yield Strength (PSI): 30,000 psi
  • Item: Rectangular Blank Stock
  • Typical Tensile Strength (PSI): 75,000
  • Thickness Tolerance: +0.050/-0.010 in
  • Length (Straight Wireway): 6 ft
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Rectangular Blank Stock, General Purpose, Stainless Steel, Alloy Type 304, Thickness 5/16 In, Width 2 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.050/-0.010 In, Width Tolerance +0.094/-0.031 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness 201 max., Hardness Scale BHN, ASTM A240 and A480 Standards

Reviews of Zoro Select #4YUD2