Zoro Select
Blank Stock, Sq, 316SS, 1 1/4x1 1/4 Inx6 ft
- Zoro #: G2863271
- Mfr #: 4YTT1
Hover or click to zoom Tap to zoom
Key Features
- Material: Stainless Steel
- Alloy Type: 316
- Thickness: 1.25 in
- Width: 1.25 in
- Length: 72 in
- Finish: Mill
- Temper: Annealed
- Standards: AMS 5648, ASTM A276, ASTM A479
$270.66
Subtotal: $270.66
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Zoro Select
- MFR #4YTT1
- Zoro #G2863271
- Country of OriginMultiple
Dimensions
Width | 1.25 in |
Length | 72 in |
Length Tolerance | +/-1.000 in |
Width Tolerance | +0.000 in/-0.006 in |
Length (Straight Wireway) | 6 ft |
Nominal Size (WxL) | 1 1/4 in x 6 ft |
Overall Width | 1 1/4 in |
Overall Length | 6 ft |
Details
Material | Stainless Steel |
Alloy Type | 316 |
Thickness | 1.25 in |
Finish | Mill |
Temper | Annealed |
Standards | AMS 5648, ASTM A276, ASTM A479 |
Typical Hardness | Not Rated |
Type | Precision - Corrosion Resistant |
Item | Stainless Steel Flat Bar |
Typical Yield Strength (PSI) | 30,000 psi |
Thickness Tolerance | +0/-0.006 in |
Typical Tensile Strength (PSI) | 75,000 psi |
Fabrication | Cold Finished |
Minimum Temperature | Not Available |
Shape | Square Bar |
Appearance | Plain |
Description
Stainless Steel Flat Bar, Stainless Steel, 316, Square Bar, 6 ft Overall Length, Length Tolerance +/-1.000 in, 1 1/4 in Overall Width, Width Tolerance +0.000 in/-0.006 in, 1.25 in Thickness, Thickness Tolerance +0/-0.006 in, Fabrication Cold Finished, Heat Treatment Annealed, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 30,000 psi, Tensile Strength 75,000 psi, 179 Brinell Hardness, Includes Material Certificate Yes, Standards AMS 5648, ASTM A276, ASTM A479
Reviews of Zoro Select #4YTT1
Explore more
- ZORO SELECT Rectangluar Bar, SS, 24" Overall L 18730_24_0
- ZORO SELECT Rectangular Blank Stock, 6 ft Overall L 19642_72_0
- ZORO SELECT Stainless Hex Bar, 12 in Overall L 3H.188-12
- ZORO SELECT Blank Stock, Sq, 316SS, 2 x 2 In x 6 ft L 4YTT4
- ZORO SELECT SS Plate 304, 6in Overall L 304 SS0.625x4x61
- ZORO SELECT Stainless Hex Bar, 6 ft Overall L 3H1-72
- ZORO SELECT SS Rectangle Bar, 24" Overall L 18834_24_0
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 1 1/4" W 11873_36_0
- ZORO SELECT Carbon Steel Rectangular Bar, 36" L, 4" W HF/14-36
- ONLINEMETALS 0.25" x 3" Stainless Rectangle Bar 304/304L 4415
- ONLINEMETALS 1.25" Torlon 4301 Round Rod Bearing Grade Natural 15405
- Zoro Select Stainless Steel Blanks, Bars, and Plate Stock