Skip to Main Content
customer-service Help
Zoro Select

Blank Stock, Sq, SS, 1 1/4Tx1 1/4 In W, 6 ft

Zoro Select Blank Stock, Sq, SS, 1 1/4Tx1 1/4 In W, 6 ft 4YTU2
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$284.23
  • Material: Stainless Steel
  • Alloy Type: 304
  • Thickness: 1.25 in
See full product details
This item ships free.
Total: $284.23

Zoro Select #4YTU2 Specifications

  • Material: Stainless Steel
  • Alloy Type: 304
  • Thickness: 1.25 in
  • Width: 1.25 in
  • Length: 72 in
  • Finish: Mill
  • Temper: Annealed
  • Standards: ASTM A276 and A479
  • Typical Hardness: Not Rated
  • Type: Precision - Corrosion Resistant
  • Typical Yield Strength (PSI): 30,000 psi
  • Length Tolerance: +/-1.000 in
  • Hardness Scale: -
  • Width Tolerance: +0.000/-0.006 in
  • Typical Tensile Strength (PSI): 75,000
  • Thickness Tolerance: +0.000/-0.006 in
  • Item: Square Blank Stock
  • Length (Straight Wireway): 6 ft
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Square Blank Stock, Precision - Corrosion Resistant, Stainless Steel, Alloy Type 304, Thickness 1 1/4 In, Width 1 1/4 In, Length 6 ft., Mill Finish, Temper Annealed, Thickness Tolerance +0.000/-0.006 In, Width Tolerance +0.000/-0.006 In, Length Tolerance +/- 1.000 In, Typical Tensile Strength 75,000 PSI, Typical Yield Strength 30,000 PSI, Typical Hardness Not Rated, ASTM A276 and A479 Standards

Reviews of Zoro Select #4YTU2