Zoro Select
Blind Rivet, Countersunk Head, 1/8 in Dia., 0.52 in L, Aluminum Body, 10500 PK
- Zoro #: G1139098
- Mfr #: B33620.012.0044
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Countersunk
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 0.188 in to 0.250 in
- Rivet Standards: IFI 126
- System of Measurement: Inch
$244.60
Pk of 10500, $0.02/ea
Subtotal: $244.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B33620.012.0044 Specifications
- Zoro #: G1139098
- Mfr #: B33620.012.0044
- Item: Blind Rivet
- Rivet Head Style: Countersunk
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 0.188 in to 0.250 in
- Rivet Length: 0.52 in
- Rivet Standards: IFI 126
- System of Measurement: Inch
- Head Height: 0.042 in
- Hole Size: 0.129 in to 0.133 in
- Rivet Number: 44
- Single Shear Strength (Lbs.): 240
- Rivet Grade: 19
- Head Dia.: 0.221 in to 0.245 in
- Blind Rivet Type: Closed End
- Tensile Strength (Lb.): 280
- Drill Size: #30
- Color: Gray
- Package Quantity: 10500 PK
- Country of Origin (subject to change): Multiple
Description
Blind Rivet, Closed End, Rivet Head Style Countersunk, Rivet Body Material Aluminum, Gray, Mandrel Material Steel, Rivet Dia. 1/8 in, Rivet Length 0.52 in, Grip Range 0.188 in to 0.250 in, Head Dia. 0.221 in to 0.245 in, Head Height 0.042 in, Drill Size #30, Hole Size 0.129 in to 0.133 in, Rivet Number 44, Rivet Standards IFI 126, Rivet Grade 19, Single Shear Strength (Lbs.) 240, Tensile Strength (Lb.) 280, Package Quantity 10500
Reviews of Zoro Select #B33620.012.0044
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 0.645 in L, Aluminum Body, 9500 PK B33620.012.0046
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 0.395 in L, Aluminum Body, 12000 PK B33620.012.0042
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 0.332 in L, Aluminum Body, 12000 PK B33620.012.0041
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 0.4 in L, Aluminum Body, 10000 PK B34120.012.0044
- ZORO SELECT Blind Rivet, Domed Head, 1/4 in Dia., 1.13 in L, Aluminum Body, 500 PK 5ZLA3
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., .950 in L, Aluminum Body, 1500 PK ADS612L
- GOEBEL Blind Rivet, Countersunk Head, 1/8 in Dia., Stainless Steel Body, 1000 PK ICI-44
- GOEBEL Blind Rivet, Domed Head, 1/4 in Dia., Steel Body, 250 PK SBS-86
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 1/8 in Dia., .565" L, Steel Body, 9000 PK 526090
- HUCK FLEX Blind Rivet, 3/16 in Dia., 250 PK MBP-R6-M7-MCT
- GOEBEL Blind Rivet, Domed Head, 1/8 in Dia., Steel Body, 1000 PK SBS-45
- Zoro Select Blind Rivets