Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Countersunk Head, 41/64 in L, Aluminum Body, 9500 PK (Discontinued)
Mfr # B33620.012.0046
Zoro # G1161367
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 0.313 in to 0.375 in
- Body Length 41/64 in