Zoro Select
Blind Rivet, Countersunk Head, 5/32 in Dia., 35/64 in L, Aluminum Body, 500 PK
Mfr # U33192.015.0056
Zoro # G1964895
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Countersunk
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 5/32 in
- Grip Range 0.313 in to 0.375 in
Explore More Products
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Aluminum Body, 250 PK U33191.018.0610
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 25/64 in L, Aluminum Body, 250 PK U34121.018.0063
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.425 in L, Aluminum Body, 4000 PK ADA54L
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Stainless Steel Body, 100 PK U34180.025.0086
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.360 in L, Stainless Steel Body, 1000 PK SSDSSC42
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Stainless Steel Body, 250 PK U34185.018.6264
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Stainless Steel Body, 250 PK U34142.018.0064
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 0.40 in L, Aluminum Body, 7000 PK ADA44L
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 0.70 in L, Steel Body, 3500 PK SDS68
- WALLTUF WallTuf Rivet, Nylon, White 92593
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK U34121.018.0066
- Zoro Select Blind Rivets