Blind Rivet, Dome Head, 1/8 in Dia., 47/64 in L, Stainless Steel Body, 500 PK

  • Mfr # U33670.012.0048

  • Zoro # G9198463


product price:  $63.99
/pk 500, $0.13/ea

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/8 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U33670.012.0048
Zoro #
G9198463
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
1/8 in
Body Length
47/64 in
Hole Size
0.129 in to 0.133 in
Head Dia.
0.228 in to 0.264 in
Head Height
0.051 in
Drill Size
#30
Head Diameter
1/4 in
Minimum Material Thickness
3/8 in
Minimum Hole Diameter
0.129 in
Maximum Hole Diameter
0.133 in
Overall Length
1 27/32 in
Shank Diameter
0.125 in
Head Diameter Tolerance
+/-0.012 in
Body Length Tolerance
-0.004/+0.020 in
Maximum Material Thickness
1/2 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.376 in to 0.500 in
Standards
IFI 126
System of Measurement
Inch
Rivet Grade
51
Blind Rivet Type
Closed End
Rivet Number
48
Single Shear Strength (Lbs.)
449 lb
Tensile Strength (Lb.)
493 lb
Color
Gray
Material Grade/Class
IFI-126-51
Tensile Strength
493 lb
Finish
Plain
Head Angle
90 Degrees
Manufacturer Location
Globally Sourced
Shear Strength
449 lb

Description

Blind Rivet,1 11/13 In. L,1/8 In. dia,PK500, System of Measurement Inch, Overall Length 1 27/32 in, Body Length 47/64 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 449 lb, Tensile Strength 493 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-126-51, Mandrel Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.