- Home
- /
- Fasteners
- /
- Rivets
- /
- Blind Rivets
- /
- Blind Rivet, Dome Head, 21/32 in L, Aluminum Body, 15000 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Dome Head, 21/32 in L, Aluminum Body, 15000 PK (Discontinued)
Mfr # B33190.012.0048
Zoro # G1179339
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Grip Range 0.376 in to 0.500 in
- Body Length 21/32 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
B33190.012.0048
-
Zoro #
G1179339
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Body Length | 21/32 in |
Head Height | 0.04 in |
Rivet Length | 0.65 in |
Hole Size | 0.129 in to 0.133 in |
Head Dia. | 0.238 in to 0.262 in |
Drill Size | #30 |
Rivet Dia. | 1/8 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter | 1/4 in |
Maximum Hole Diameter | 0.133 in |
Dimensional Standards | Not Applicable |
Overall Length | 1 3/4 in |
Head Diameter Tolerance | +/-0.012 in |
Minimum Hole Diameter | 0.129 in |
Shank Diameter | 0.125 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | 0.376 in to 0.500 in |
Standards | IFI 114 |
System of Measurement | Inch |
Rivet Number | 48 |
Rivet Standards | IFI 114 |
Blind Rivet Type | Open End |
Rivet Grade | 11 |
Rivet Body Material | Aluminum |
Tensile Strength (Lb.) | 150 lb |
Rivet Head Style | Domed |
Single Shear Strength (Lbs.) | 120 lb |
Color | Gray |
Material Grade/Class | Grade 11 |
Shear Strength | 120 lb |
Head Angle | 90 Degrees |
Finish | Plain |
Features | Not Applicable |
Minimum Material Thickness | 3/8 in |
Tensile Strength | 150 lb |
Manufacturer Location | Globally Sourced |
Includes | Not Applicable |
Maximum Material Thickness | 1/2 in |
Material Quality Standards | Not Applicable |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 3/4 in, Body Length 21/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle 90 Degrees , Shear Strength 120 lb, Tensile Strength 150 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class Grade 11, Mandrel Material Aluminum, Features Not Applicable, Color Gray