Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Dome Head, 21/32 in L, Aluminum Body, 3750 PK (Discontinued)
Mfr # B33610.018.0066
Zoro # G1139000
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 0.313 in to 0.375 in
- Body Length 21/32 in