Zoro Select
Blind Rivet, Domed Head, 3/16 in Dia., 0.76 in L, Aluminum Body, 3250 PK
- Zoro #: G1842692
- Mfr #: B34125.018.6769
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.378 in to 0.563 in
- Rivet Standards: Not Listed
- System of Measurement: Inch
$125.47
Pk of 3250, $0.04/ea
Subtotal: $125.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B34125.018.6769 Specifications
- Zoro #: G1842692
- Mfr #: B34125.018.6769
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.378 in to 0.563 in
- Rivet Length: 0.76 in
- Rivet Standards: Not Listed
- System of Measurement: Inch
- Head Dia.: 0.356 in to 0.394 in
- Single Shear Strength (Lbs.): 292
- Head Height: 0.06 in
- Hole Size: 0.192 in to 0.196 in
- Blind Rivet Type: Open End
- Drill Size: #11
- Tensile Strength (Lb.): 471
- Color: Gray
- Product Type: Blind Rivet
- Package Quantity: 3250 PK
- Country of Origin (subject to change): Multiple
Description
Blind Rivet, Blind Rivet Type Open End, Color Gray, Drill Size #11, Grip Range 0.378 in to 0.563 in, Head Dia. 0.356 in to 0.394 in, Head Height 0.06 in, Hole Size 0.192 in to 0.196 in, Mandrel Material Steel, Rivet Body Material Aluminum, Rivet Dia. 3/16 in, Rivet Head Style Domed, Rivet Length 0.76 in, Rivet Standards Not Listed, Single Shear Strength (Lbs.) 292 lb, Tensile Strength (Lb.) 471 lb, Package Quantity 3250
Reviews of Zoro Select #B34125.018.6769
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.689 in L, Aluminum Body, 250 PK U34125.018.6668
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.626 in L, Aluminum Body, 250 PK U34125.018.6467
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 1.063 in L, Aluminum Body, 250 PK U34125.018.6914
- ZORO SELECT Blind Rivet, Domed Head, 1/4 in Dia., 0.625 in L, Stainless Steel Body, 100 PK U34142.025.0086
- ZORO SELECT Blind Rivet, Domed Head, 1/8 in Dia., 0.275 in L, Aluminum Body, 500 PK U33190.012.0042
- ZORO SELECT Blind Rivet, Structural Head, 1/4 in Dia., .560 in L, Aluminum Body, 2000 PK PA86
- ZORO SELECT Blind Rivet, Domed Head, 1/8 in Dia., .275 in L, Aluminum Body, 10000 PK ADA42W
- ZORO SELECT Blind Rivet, Domed Head, 1/4 in Dia., .945 in L, Aluminum Body, 1500 PK ADSC810
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 1/8 in Dia., .775" L, Aluminum Body, 9000 PK 218571
- HUCK FLEX Blind Rivet, 1/2 in Dia., 10 PK BOM-R16-10-PKT
- ZORO SELECT Blind Rivet, Domed Head, 1/4 in Dia., 0.75 in L, Stainless Steel Body, 1100 PK B34180.025.0088
- Zoro Select Blind Rivets