Zoro Select
Blind Rivet, Domed Head, 3/16 in Dia., 1.063 in L, Aluminum Body, 2500 PK
- Zoro #: G1832868
- Mfr #: B34125.018.6914
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.500 in to 0.882 in
- Rivet Standards: Not Listed
- System of Measurement: Inch
$116.35
Pk of 2500, $0.05/ea
Subtotal: $116.35
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B34125.018.6914 Specifications
- Zoro #: G1832868
- Mfr #: B34125.018.6914
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.500 in to 0.882 in
- Rivet Length: 1.063 in
- Rivet Standards: Not Listed
- System of Measurement: Inch
- Head Height: 0.06 in
- Head Dia.: 0.356 in to 0.394 in
- Blind Rivet Type: Open End
- Drill Size: #11
- Single Shear Strength (Lbs.): 292
- Hole Size: 0.192 in to 0.196 in
- Tensile Strength (Lb.): 471
- Color: Gray
- Product Type: Blind Rivet
- Package Quantity: 2500 PK
- Country of Origin (subject to change): Multiple
Description
Blind Rivet, Blind Rivet Type Open End, Color Gray, Drill Size #11, Grip Range 0.500 in to 0.882 in, Head Dia. 0.356 in to 0.394 in, Head Height 0.06 in, Hole Size 0.192 in to 0.196 in, Mandrel Material Steel, Rivet Body Material Aluminum, Rivet Dia. 3/16 in, Rivet Head Style Domed, Rivet Length 1.063 in, Rivet Standards Not Listed, Single Shear Strength (Lbs.) 292 lb, Tensile Strength (Lb.) 471 lb, Package Quantity 2500
Reviews of Zoro Select #B34125.018.6914
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.626 in L, Aluminum Body, 250 PK U34125.018.6467
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.437 in L, Aluminum Body, 250 PK U34125.018.6264
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.76 in L, Aluminum Body, 250 PK U34125.018.6769
- ZORO SELECT Blind Rivet, Domed Head, 5/32 in Dia., 0.5 in L, Aluminum Body, 6500 PK B33610.015.0054
- ZORO SELECT Blind Rivet, Domed Head, 1/4 in Dia., 0.556 in L, Steel Body, 1200 PK B34320.025.0086
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.7 in L, Aluminum Body, 6000 PK B33190.018.0068
- 3M Ab66A Rivets 500Pk M40249
- FASTENING SYSTEMS INTERNATIONAL Rivet, 3/16" Dia., 1/4" L F99-3487
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., .450 in L, Steel Body, 4000 PK SDS64
- ZORO SELECT Blind Rivet, Countersunk Head, 5/32 in Dia., 0.55 in L, Aluminum Body, 500 PK U33192.015.0056
- HUCK Blind Rivet, 1/4 in Dia., 1700 PK MGL100-U8-12
- Zoro Select Blind Rivets