Zoro Select
Blind Rivet, Domed Head, 3/16 in Dia., 1.189 in L, Aluminum Body, 2500 PK
- Zoro #: G1206620
- Mfr #: B34125.018.6916
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.630 in to 1.000 in
- Rivet Standards: Not Listed
- System of Measurement: Inch
$143.58
Pk of 2500, $0.06/ea
Subtotal: $143.58
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B34125.018.6916 Specifications
- Zoro #: G1206620
- Mfr #: B34125.018.6916
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.630 in to 1.000 in
- Rivet Length: 1.189 in
- Rivet Standards: Not Listed
- System of Measurement: Inch
- Drill Size: #11
- Hole Size: 0.192 in to 0.196 in
- Blind Rivet Type: Open End
- Tensile Strength (Lb.): 471
- Head Dia.: 0.356 in to 0.394 in
- Single Shear Strength (Lbs.): 292
- Head Height: 0.06 in
- Color: Gray
- Product Type: Blind Rivet
- Package Quantity: 2500 PK
- Country of Origin (subject to change): Multiple
Description
Blind Rivet, Blind Rivet Type Open End, Color Gray, Drill Size #11, Grip Range 0.630 in to 1.000 in, Head Dia. 0.356 in to 0.394 in, Head Height 0.06 in, Hole Size 0.192 in to 0.196 in, Mandrel Material Steel, Rivet Body Material Aluminum, Rivet Dia. 3/16 in, Rivet Head Style Domed, Rivet Length 1.189 in, Rivet Standards Not Listed, Single Shear Strength (Lbs.) 292 lb, Tensile Strength (Lb.) 471 lb, Package Quantity 2500
Reviews of Zoro Select #B34125.018.6916
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.437 in L, Aluminum Body, 3750 PK B34125.018.6264
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.437 in L, Aluminum Body, 250 PK U34125.018.6264
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.563 in L, Aluminum Body, 250 PK U34125.018.6366
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., .675 in L, Stainless Steel Body, 3000 PK SSDS58L
- ZORO SELECT Blind Rivet, Domed Head, 1/8 in Dia., .525 in L, Stainless Steel Body, 10000 PK SSDS46
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.825 in L, Stainless Steel Body, 250 PK U34142.018.0610
- DISCO Alum Stl Pop Rivets 3/16" Dia 1/8-1/4" G, Domed Head, 3/16 in Dia., 13/32 in L, Aluminum Body 11060PK
- GOEBEL Blind Rivet, Domed Head, 1/4 in Dia., Stainless Steel Body, 250 PK IBI-810-PM
- VALUE RIVET Rivet, Ssb5-4V, PK500 M44535
- STANLEY ENGINEERED FASTENING RIVETS 100 PER BOX HE59590
- NEWPORT FASTENERS Blind Rivet, Dome Head Head, 3/16 in Dia., .906" L, Aluminum Body, 4000 PK 513418
- Zoro Select Blind Rivets