Zoro Select
Blind Rivet, Domed Head, 3/16 in Dia., 1.2 in L, Aluminum Body, 2250 PK
- Zoro #: G1170202
- Mfr #: B34121.018.0616
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.876 in to 1.000 in
- Rivet Standards: IFI 114
- System of Measurement: Inch
$116.85
Pk of 2250, $0.05/ea
Subtotal: $116.85
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Zoro Select #B34121.018.0616 Specifications
- Zoro #: G1170202
- Mfr #: B34121.018.0616
- Item: Blind Rivet
- Rivet Head Style: Domed
- Rivet Body Material: Aluminum
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 0.876 in to 1.000 in
- Rivet Length: 1.2 in
- Rivet Standards: IFI 114
- System of Measurement: Inch
- Blind Rivet Type: Open End
- Head Height: 0.06 in
- Tensile Strength (Lb.): 500
- Drill Size: #11
- Single Shear Strength (Lbs.): 380
- Rivet Number: 616
- Hole Size: 0.192 in to 0.196 in
- Rivet Grade: 19
- Head Dia.: 0.356 in to 0.394 in
- Color: Gray
- Package Quantity: 2250 PK
- Country of Origin (subject to change): Multiple
Description
Blind Rivet, Open End, Rivet Head Style Domed, Rivet Body Material Aluminum, Gray, Mandrel Material Steel, Rivet Dia. 3/16 in, Rivet Length 1.2 in, Grip Range 0.876 in to 1.000 in, Head Dia. 0.356 in to 0.394 in, Head Height 0.06 in, Drill Size #11, Hole Size 0.192 in to 0.196 in, Rivet Number 616, Rivet Standards IFI 114, Rivet Grade 19, Single Shear Strength (Lbs.) 380, Tensile Strength (Lb.) 500, Package Quantity 2250
Reviews of Zoro Select #B34121.018.0616
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 1.075 in L, Aluminum Body, 2500 PK B34121.018.0614
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.325 in L, Aluminum Body, 250 PK U34121.018.0062
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.575 in L, Aluminum Body, 250 PK U34121.018.0066
- ZORO SELECT Blind Rivet, Domed Head, 3/16 in Dia., 0.781 in L, Aluminum Body, 250 PK U33600.018.0068
- ZORO SELECT Blind Rivet, Domed Head, 5/32 in Dia., .675 in L, Stainless Steel Body, 4000 PK SSDS58
- ZORO SELECT Blind Rivet, Domed Head, 1/4 in Dia., 0.75 in L, Stainless Steel Body, 100 PK U34180.025.0088
- GOEBEL Blind Rivet, Large Flanged Head, 1/8 in Dia., Steel Body, 500 PK SBS-43LF
- ZORO SELECT Blind Rivet, Domed Head, 1/8 in Dia., .480 in - .530 in L, Aluminum Body, 10000 PK D-0414Y
- VALUE RIVET Rivets, Ab5-6V, PK6000 M70336
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 0.25 in Dia., 0.685 in L, Steel Body, 100 PK SSCI-0808
- MIDWEST FASTENER Blind Rivet, Truss Head, 3/16 in Dia., 5/8 in L, Plastic Body, 8 PK 37722
- Zoro Select Blind Rivets