- Home
- /
- Fasteners
- /
- Rivets
- /
- Blind Rivets
- /
- Blind Rivet, Dome Head, 27/64 in L, Stainless Steel Body, 4500 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Dome Head, 27/64 in L, Stainless Steel Body, 4500 PK (Discontinued)
Mfr # B34142.015.0054
Zoro # G1160971
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Steel
- Grip Range 0.188 in to 0.250 in
- Body Length 27/64 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
B34142.015.0054
-
Zoro #
G1160971
- Country of Origin Multiple
- Category Blind Rivets
Dimensions
Body Length | 27/64 in |
Head Dia. | 0.296 in to 0.328 in |
Rivet Dia. | 5/32 in |
Hole Size | 0.160 in to 0.164 in |
Drill Size | #20 |
Head Height | 0.05 in |
Rivet Length | 0.425 in |
Overall Length | 1 23/32 in |
Maximum Hole Diameter | 0.164 in |
Head Diameter | 5/16 in |
Minimum Hole Diameter | 0.16 in |
Body Length Tolerance | -0.004/+0.020 in |
Head Diameter Tolerance | +/-0.016 in |
Dimensional Standards | Not Applicable |
Shank Diameter | 0.156 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Stainless Steel |
Mandrel Material | Steel |
Grip Range | 0.188 in to 0.250 in |
Standards | IFI 114 |
System of Measurement | Inch |
Tensile Strength (Lb.) | 820 lb |
Rivet Body Material | Stainless Steel |
Blind Rivet Type | Open End |
Rivet Number | 54 |
Single Shear Strength (Lbs.) | 650 lb |
Rivet Head Style | Domed |
Rivet Grade | 50 |
Rivet Standards | IFI 114 |
Color | Gray |
Shear Strength | 650 lb |
Finish | Plain |
Manufacturer Location | Globally Sourced |
Features | Not Applicable |
Head Angle | 90 Degrees |
Tensile Strength | 820 lb |
Maximum Material Thickness | 1/4 in |
Material Grade/Class | Grade 50 |
Includes | Not Applicable |
Minimum Material Thickness | 3/16 in |
Material Quality Standards | Not Applicable |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.156 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle 90 Degrees , Shear Strength 650 lb, Tensile Strength 820 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class Grade 50, Mandrel Material Steel, Features Not Applicable, Color Gray