Shop Alternate Products

Zoro Select

Blind Rivet, Domed Head, 5/32 in Dia., 0.437 in L, Aluminum Body, 6500 PK (Discontinued)

Hover or click to zoom Tap to zoom
Key Features
  • Rivet Head Style: Domed
  • Rivet Body Material: Aluminum
  • Mandrel Material: Steel
  • Rivet Dia.: 5/32 in
  • Grip Range: 0.126 in to 0.187 in
  • Rivet Length: 0.437 in
  • Rivet Standards: IFI 126
  • System of Measurement: Inch
See all product information
This Product is Discontinued
Shop for all Blind Rivets
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents