Blind Rivet, Flanged Head, 11/32 in L, Stainless Steel Body, 6000 PK (Discontinued)
- Mfr # B34181.012.0043
- Zoro # G2090197
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B34181.012.0043
Zoro #
G2090197
UPC #
-
Country of Origin
Multiple
Dimensions
Body Length
11/32 in
Rivet Length
0.337 in
Drill Size
#30
Head Height
0.065 in
Head Dia.
0.360 in to 0.390 in
Hole Size
0.129 in to 0.133 in
Rivet Dia.
1/8 in
Minimum Hole Diameter
0.129 in
Overall Length
1 21/32 in
Maximum Hole Diameter
0.133 in
Body Length Tolerance
-0.004/+0.020 in
Shank Diameter
0.125 in
Head Diameter
3/8 in
Maximum Material Thickness
3/16 in
Minimum Material Thickness
1/8 in
Head Diameter Tolerance
+/-0.012 in
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 21/32 in, Body Length 11/32 in, Shank Diameter 0.125 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Flanged, Head Diameter 3/8 in, Head Angle 90 Degrees , Shear Strength 420 lb, Tensile Strength 530 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class Grade 51, Mandrel Material Stainless Steel, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.