Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Aluminum Body, 250 PK

  • Mfr # U34126.018.6366

  • Zoro # G1964551


product price:  $12.15
/pk 250, $0.05/ea

Key Features

Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.378 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34126.018.6366
Zoro #
G1964551
UPC #
-
Country of Origin
Multiple

Dimensions

Rivet Diameter
3/16 in
Body Length
9/16 in
Head Dia.
0.600 in to 0.650 in
Hole Size
0.192 in to 0.196 in
Head Height
0.092 in
Drill Size
#11
Minimum Material Thickness
1/8 in
Shank Diameter
0.188 in
Overall Length
2 in
Maximum Hole Diameter
0.196 in
Head Diameter
5/8 in
Body Length Tolerance
-0.004/+0.020 in
Minimum Hole Diameter
0.192 in
Maximum Material Thickness
3/8 in
Head Diameter Tolerance
+/-0.019 in

Details

Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.126 in to 0.378 in
Standards
IFI 116
System of Measurement
Inch
Tensile Strength (Lb.)
471 lb
Single Shear Strength (Lbs.)
292 lb
Blind Rivet Type
Multigrip Open End
Color
Gray
Rivet Number
63
Head Angle
90 Degrees
Material Grade/Class
IFI-116-19
Finish
Plain
Manufacturer Location
Globally Sourced
Shear Strength
292 lb
Tensile Strength
471 lb

Description

Blind Rivet,2 in L,0.188 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 9/16 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle 90 Degrees , Shear Strength 292 lb, Tensile Strength 471 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-116-19, Mandrel Material Steel, Features Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.