Shop Alternate Products
This Product is Discontinued
Zoro Select
Blind Rivet, Flanged Head, 9/32 in L, Stainless Steel Body, 6500 PK (Discontinued)
Mfr # B34181.012.0042
Zoro # G1189190
Free Shipping & Returns
This Product is Discontinued
Key Features
- Head Type Flanged
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Grip Range 0.063 in to 0.125 in
- Body Length 9/32 in