Zoro Select
Blind Rivet, Large Flanged Head, 3/16 in Dia., 15/16 in L, Aluminum Body, 250 PK
Mfr # U34126.018.6861
Zoro # G9679092
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Large Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
- Grip Range 0.441 in to 0.752 in
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 5/32 in Dia., 0.362 in L, Stainless Steel Body, 500 PK SSDSS53
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 25/64 in L, Stainless Steel Body, 500 PK U34185.012.4143
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 45/64 in L, Stainless Steel Body, 2250 PK B34180.018.0068
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 13/16 in L, Steel Body, 100 PK U34320.025.0810
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Stainless Steel Body, 500 PK U34142.012.0048
- ZORO SELECT Blind Rivet, Dome Head, 3/32 in Dia., 0.375 in L, Stainless Steel Body, 1000 PK SSDSS34
- ZORO SELECT Blind Rivet, Flanged Head, 5/32 in Dia., 35/64 in L, Steel Body, 500 PK U34131.015.0056
- ZORO SELECT Blind Rivet, Large Flanged Head, 5/32 in Dia., 0.675 in L, Steel Body, 3000 PK SDS58L
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 0.275 in L, Copper Body, 10000 PK KDS42
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., Aluminum Body, 250 PK ABS-86-CE
- MIDWEST FASTENER Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 20 PK 36843
- Zoro Select Blind Rivets