Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1/4" x 7/8" Black Pipe Nipple Sch 40 PK25

  • Zoro #: G0066547
  • Mfr #: 10E184

$10.03 ($0.40/unit)

  • Basic Pipe Fitting Shape: Nipple
  • Pipe Weld Type: Electric Resistance Weld
  • Max. Steam Pressure: 150 psi WSP
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #10E184 Specifications

  • Zoro #: G0066547
  • Mfr #: 10E184
Basic Pipe Fitting Shape: Nipple Pipe Weld Type: Electric Resistance Weld
Max. Steam Pressure: 150 psi WSP Outside Dia.: 17/32"
Basic Pipe Fitting Material: Metal Pipe Size (Nominal): 1/4"
Overall Pipe Length: 7/8" Pipe Thread Type: MNPT x MNPT
Pipe Type: Pipe Nipple Pipe Fitting Connection Type: MNPT x MNPT
Max. Pressure: 150 psi @ 400 Degrees F Standards: ANSI ASME B1.20.1
Pipe Size (Fittings): 1/4" Pipe Fitting Schedule/Class: Schedule 40
Item: Black Pipe Nipple Pipe Connection Type: Threaded on Both Ends
Material - Pipe: Black Steel Pipe Schedule: 40
Metal Detectable: Yes Specific Pipe Fitting Shape: Nipple
Pipe Fitting Material: Black Steel Seamless/Welded: Welded
Pipe Size - Nominal: 1/4" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Nipple, Pipe Schedule 40, Welded, Pipe Weld Type Electric Resistance Weld, Pipe Connection Type Threaded on Both Ends, Black Steel, Pipe Size - Nominal 1/4 In., Overall Pipe Length 7/8 In., Pipe Thread Type MNPT x MNPT, Max. Pressure 150 psi @ 400 Degrees F, Max. Steam Pressure 150 psi WSP, Outside Dia. 17/32 In., Standards ANSI ASME B1.20.1, Package Quantity 25

Reviews of Zoro Select #10E184