Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blue Shelf Bin, 11-5/8"L x 6-5/8"W x 4"H, Outside Height: 4 in

  • Zoro #: G4148859
  • Mfr #: 30130BLUEBLANK
$2.07 /ea

Order in multiples of 12

  • Color: Blue
  • Outside Width: 6 5/8 in
  • Use with Grainger Divider No.: 48WH23
See full product details
Orders over $75 ship free.

Zoro Select #30130BLUEBLANK Specifications

  • Zoro #: G4148859
  • Mfr #: 30130BLUEBLANK
Color: Blue Outside Width: 6 5/8 in
Use with Grainger Divider No.: 48WH23 Inside Length: 10 1/4 in
Volume Capacity: 0.07 cu ft Item: Shelf Bin
Use Divider No.: Mfr. No. 40130 No. of Divider Slots Short: 7
Inside Width: 5 1/2 in Material: Industrial Grade Polymer
ESD Conductive: No Outside Length: 11 5/8 in
Includes: Molded-In Label Area Outside Height: 4 in
Load Capacity: 15 lb No. of Divider Slots Long: 0
Inside Height: 4 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Here are some important details for Zoro Select Shelf Bin. Color: Blue, Outside Length: 11-5/8", Material: Industrial Grade Polymer.

Reviews of Zoro Select #30130BLUEBLANK