Zoro Select

Storage Tote, Blue, Polypropylene, 31 7/8 in L, 20 in W, 17 3/4 in H, 32 gal Volume Capacity

Zoro Select Storage Tote,  Blue,  Polypropylene,  31 7/8 in L,  20 in W,  17 3/4 in H,  32 gal Volume Capacity 6630GRRB.06
Hover or click to zoom Tap to zoom
Key Features
  • Load Capacity: 32 gal
  • Material: Polypropylene
  • Item: Storage Tote
  • Inside Height: 17 3/4 in
  • Type: Storage Tote
  • Inside Length: 31 7/8 in
  • Volume Capacity: 32 gal
  • Inside Width: 20 in
See full product details
$33.31

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Zoro Select #6630GRRB.06 Specifications

  • Color: Blue
  • Load Capacity: 32 gal
  • Material: Polypropylene
  • Item: Storage Tote
  • Inside Height: 17 3/4 in
  • Type: Storage Tote
  • Inside Length: 31 7/8 in
  • Volume Capacity: 32 gal
  • Inside Width: 20 in
  • Includes: Lid
  • Overall Height: 17 3/4 in
  • Package Quantity: 1
  • Overall Width: 20 in
  • Size: 32 gal
  • Shape: Rectangular
  • Bottom Inside Width: 20 in
  • Nestable: Yes
  • Stackable: Yes
  • Bottom Inside Length: 31 7/8 in
  • Resistant To: Impact
  • Overall Length: 31 7/8 in
  • Country of Origin (subject to change): United States

Description

Storage Tote, Includes Lid Yes, Material Plastic, Body Color Blue, Lid Color Blue, Nestable Yes, Overall Height 17 3/4 in, Overall Length 31 7/8 in, Overall Width 20 in, Resistant To Impact, Stackable Yes, Volume Capacity 32 gal, Bottom Inside Length 31 7/8 in, Bottom Inside Width 20 in, Includes Lid

Reviews of Zoro Select #6630GRRB.06

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.