Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bolt, Square, Grade 5, 1 1/4-7x5In, PK5

  • Zoro #: G6616976
  • Mfr #: 295255G1
$95.82 ($19.16/unit)
  • Fastener Thread Type: UNC (Coarse)
  • Thread Size: 1-1/4"-7
  • Finish: Plain
See full product details
This item ships free.

Zoro Select #295255G1 Specifications

  • Zoro #: G6616976
  • Mfr #: 295255G1
Fastener Thread Type: UNC (Coarse) Thread Size: 1-1/4"-7
Finish: Plain Fastener Thread Direction: Right Hand
Fastener Length: 5 in System of Measurement: Inch
Grade: 5 Head Type - Bolts: Square
Material Grade: Grade 5 Drive System: Square
Head Style: Square Item: Freight Car Bolt
Basic Material: Steel Fastener Finish: Plain
Length: 5" Material: Steel
Dia./Thread Size: 1-1/4"-7 Freight Car Bolt Type: Freight Car Bolt
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Inch, Freight Car Bolt, Head Type - Bolts Square, Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1-1/4 In.-7, Fastener Length 5 In., Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Drive System Square, Package Quantity 5

Reviews of Zoro Select #295255G1