Boltless Shelving, 48x18x72, 5 Shelf

ZORO SELECT| Zoro #: G0435985| Mfr #: UR1848

$139.66 /ea

This item ships free. Details.Standard ground shipping.
Shelf Capacity: 1000 lb.Finish: Powder CoatedHeight: 72"
Save 15%. Sign up for Z-mail.


Zoro #: G0435985 Mfr #: UR1848
Shelf Capacity: 1000 lb.Finish: Powder Coated
Height: 72"Shelf Adjustments: 1-1/2"
Depth: 18"Includes: (5) Shelves, (8) Stack Style Posts
Number of Shelves: 5Shelf Style: Single Straight
Color: GrayDecking Material: Particle Board
Item: Boltless ShelvingMaterial: Steel
Width: 48"Country of Origin (subject to change): China


Shelving Type Add-On, Boltless Shelving, Shelving Strength Rating Industrial, Overall Width 48 In., Overall Depth 18 In., Overall Height 72 In., Decking Material Particle Board, No. of Shelves 5, Shelf Capacity 1000 lb., Color Gray, Shelf Configuration Single Straight, Shelving Post Gauge 14, Shelving Frame Material Steel, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/2 In., Includes (5) Shelves, (8) Stack Style Posts, Shelving Gauge 16