Boltless Shelving, 48x24x72, 5 Shelf

ZORO SELECT| Zoro #: G0748203| Mfr #: UR2448

$172.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Shelf Capacity: 1400 lb.
Finish: Powder Coated
Height: 72"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0748203 Mfr #: UR2448
Shelf Capacity: 1400 lb.Finish: Powder Coated
Height: 72"Shelf Adjustments: 1-1/2"
Depth: 24"Includes: (5) Shelves, (8) Stack Style Posts
Number of Shelves: 5Shelf Style: Single Straight
Color: GrayDecking Material: Particle Board
Item: Boltless ShelvingMaterial: Steel
Width: 48"Country of Origin (subject to change): China

Description

Shelving Type Add-On, Boltless Shelving, Shelving Strength Rating Industrial, Overall Width 48 In., Overall Depth 24 In., Overall Height 72 In., Decking Material Particle Board, No. of Shelves 5, Shelf Capacity 1400 lb., Color Gray, Shelf Configuration Single Straight, Shelving Post Gauge 14, Shelving Frame Material Steel, Finish - Shelving and Racks Powder Coated, Shelf Adjustments 1-1/2 In., Includes (5) Shelves, (8) Stack Style Posts, Shelving Gauge 16

Reviews