Shop Alternate Products
This Product is Discontinued
Zoro Select
Boltless Shelving Unit, 18"D x 60"W x 72"H, 5 Shelves, Steel (Discontinued)
Mfr # UR1860
Zoro # G6217382
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shelving Type Starter
- Shelf Style Single Straight
- Overall Height 72 in
- Overall Width 60 in
- Overall Depth 18 in