Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Boltless Shelving Unit, 24"D x 72"W x 72"H, 5 Shelves, Steel

  • Zoro #: G6149866
  • Mfr #: UR2472

$242.29

  • Overall Height: 72"
  • Shelf Adjustments: 1-1/2"
  • Decking Material: Particle Board
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #UR2472 Specifications

  • Zoro #: G6149866
  • Mfr #: UR2472
Overall Height: 72" Shelf Adjustments: 1-1/2"
Decking Material: Particle Board Color: Gray
Number of Shelves: 5 Shelving Post Gauge: 14
Material: Steel Shelf Style: Single Straight
Overall Width: 72" Finish: Powder Coated
Depth: 24" Item - Boltless Shelving: Boltless Shelving
Shelving Type: Starter Shelving Gauge: 16
Includes: (5) Shelves; (8) Stack Style Posts Width: 72"
Shelf Capacity: 700 lb. Finish - Shelving and Racks: Powder Coated
Height: 72" Shelving Frame Material: Steel
Overall Depth: 24" No. of Shelves: 5
Item: Boltless Shelving Unit Shelf Configuration: Single Straight
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

A key component to an organized warehouse, office and most any facility is effective shelving. Zoro Select Boltless Shelving include characteristics like: Width: 72", Material: Steel, Color: Gray.

Reviews of Zoro Select #UR2472