Skip to Main Content
customer-service Help
Zoro Select

Box Locker Unit with Coat Rod, 69 in W, 18 in D, 78 in H, (6) Tier, (6) Wide, Gray

Zoro Select Box Locker Unit with Coat Rod,  69 in W,  18 in D,  78 in H,  (6) Tier,  (6) Wide,  Gray 4KCU5
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$2,249.60
  • Item: Box Locker Unit with Coat Rod
  • Locker Configuration: (6) Tier, (6) Wide
  • Item - Box Lockers: Box Locker Unit with Coat Rod
See full product details
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Total: $2,249.60

Zoro Select #4KCU5 Specifications

  • Item: Box Locker Unit with Coat Rod
  • Locker Configuration: (6) Tier, (6) Wide
  • Item - Box Lockers: Box Locker Unit with Coat Rod
  • Overall Width: 69 in
  • Overall Depth: 18 in
  • Overall Height: 78 in
  • Opening Width: 9 in
  • Opening Depth: 17 in
  • Opening Height: 10 1/2 in
  • Color: Gray
  • Number of Openings: 16
  • Legs Included: Yes
  • Locker Handle Type: Pull
  • Assembled/Unassembled: Unassembled
  • Locker Material: Steel
  • Material: Cold rolled steel
  • Finish: Powder Coated
  • Includes: Garment Rod
  • Locker Lock Type: Accommodates Built-In Lock or Padlock
  • Legs: 6"
  • Handle Type: Padlock Hasp With Finger Pull
  • Locker Door Type: Louvered
  • Locking System: Padlock Hasp
  • Lock Type: Accommodates Built-In Cylinder Lock and/or Padlock
  • Locker Color Family: Grays
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Box Locker Unit with Coat Rod, Locker Door Type Louvered, Unassembled, Locker Configuration (6) Tier, (6) Wide, Number of Openings 16, 9 in Opening Width, Opening Depth 17 in, Opening Height 10 1/2 in, Overall Width 69 in, Overall Depth 18 in, Overall Height 78 in, Color Gray, Locker Material Steel, Finish Powder Coated, Legs Included Yes, Locker Handle Type Pull, Locker Lock Type Accommodates Built-In Lock or Padlock, Includes Garment Rod

Reviews of Zoro Select #4KCU5