This item is Discontinued.

Zoro Select Bracket and Holder, Plastc, Black, 7-1/4 in 1856-90

Bracket and Holder, Plastc, Black, 7-1/4 in (Discontinued)

  • Mfr # 1856-90
  • Zoro # G3906201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1856-90
Zoro #
G3906201
UPC #
-
Country of Origin
United States

Dimensions

Length
7 1/4 in
Dia.
2-5/8"
Width
3 in

Details

Item
Bracket and Holder
Color
Black
Material
Plastic
Includes
Hardware
Features
Can hold oval and round handles by changing orientation
For Use With
Gatemate Plus

Description

Bracket and Holder, Color Black, For Use With Gatemate Plus, Features Can hold oval and round handles by changing orientation, Material Plastic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.