Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.

Shop by Category

customer-service Help cart Cart

Bracket, Track, Box, 2-3/32"L x 2"W

  • Zoro #: G3226474
  • Mfr #: 4PE63
$4.68
  • Length (In.): 2 3/32 in
  • Width (In.): 2 in
  • For Use With: Doors Weighing Up To 450 lb.
See full product details
Orders over $75 ship free.

Zoro Select #4PE63 Specifications

  • Zoro #: G3226474
  • Mfr #: 4PE63
Length (In.): 2 3/32 in Width (In.): 2 in
For Use With: Doors Weighing Up To 450 lb. Mounting: Wall Mount
Material: Steel Includes: No Hardware
Finish: Bright Zinc Type: Single Box Rail
Package Quantity: 1 Hardware: Not included
Max. Weight (Lb.): 450 lb Item: Wall Hanger Bracket
Depth (In.): 2 in Height (In.): 4 3/4 in
Category Type: Track Hardware Construction: Steel
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Wall Hanger Bracket, Single Box Rail, Max. Weight (Lb.) 450 lb, Steel, Bright Zinc Finish, Length (In.) 2 3/32 in, Height (In.) 4 3/4 in, Width (In.) 2 in, Depth (In.) 2 in, Wall Mounting, Steel, Hardware Not Included, For Use With Doors Weighing Up To 450 Pounds

Reviews of Zoro Select #4PE63