Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Braided Connector, 3/8 Comp x 1/2 FIP

  • Zoro #: G3989106
  • Mfr #: 11K759

$3.59

Details
  • Outlet (In.): 1/2
  • Inner Core: Triple Reinforced PVC
  • Operating Temp. (F): 40 Degrees to 180 Degrees
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #11K759 Specifications

  • Zoro #: G3989106
  • Mfr #: 11K759
Outlet (In.): 1/2 Inner Core: Triple Reinforced PVC
Operating Temp. (F): 40 Degrees to 180 Degrees Inlet Type: Comp
Material of Construction: Stainless Steel Braided Standards: IAPMO, NSF61
Outside Dia. (In.): 1/2 Pipe Dia. (In.): 0.52
Length (In.): 20 Max. Working Pressure (PSI): 125
Nut Material: Brass Finish: Stainless steel
Application: Faucet Outlet Type: FIP
Item: Water Connector Inlet Size (In.): 3/8
Country of Origin (subject to change): China

Description

Water connectors include faucet supply lines, braided connectors, washing machine hoses, and much more. Zoro Select Water Connector include characteristics like: Application: Faucet, Material Of Construction: Stainless Steel Braided, Inlet Type: Comp.

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Zoro Select #11K759