Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Brake Kit, Grip Lock, 5 in., Thermoplastic

  • Zoro #: G3125227
  • Mfr #: GL160500

$13.69

  • Caster Brake Type: Pedal
  • Wheel Dia.: 5"
  • Item: Field Installable Brake Kit, Grip Lock
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Zoro Select #GL160500 Specifications

  • Zoro #: G3125227
  • Mfr #: GL160500
Caster Brake Type: Pedal Wheel Dia.: 5"
Item: Field Installable Brake Kit, Grip Lock Frame Finish: Thermoplastic
For Use With: Albion 16 Series & 12 Series Industrial and Commercial All Purpose Swivel Casters Material: Thermoplastic
Includes: Axle, Locknut, Brake Components Country of Origin (subject to change): China

Description

For quick and convenient use, many caster brakes can be set by foot. Take a look at the features for Zoro Select Field Installable Brake Kit, Grip Lock. For Use With: Albion 16 Series & 12 Series Industrial and Commercial All Purpose Swivel Casters, Material: Thermoplastic, Wheel Dia : 5".

Technical Guides

Reviews of Zoro Select #GL160500