DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Brake Kit, Grip Lock, 6 in., Thermoplastic

ZORO SELECT| Zoro #: G0262927| Mfr #: GL160600

$14.31 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: Axle, Locknut, Brake Components
Material: Thermoplastic
For Use With: Albion 16 Series & 12 Series Industrial and Commercial All Purpose Swivel Casters
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0262927 Mfr #: GL160600
Includes: Axle, Locknut, Brake ComponentsMaterial: Thermoplastic
For Use With: Albion 16 Series & 12 Series Industrial and Commercial All Purpose Swivel CastersFrame Finish: Thermoplastic
Caster Brake Type: PedalItem: Field Installable Brake Kit, Grip Lock
Wheel Dia.: 6"Country of Origin (subject to change): China

Description

Brake, Wheel Diameter 6 Inches, Field Installable Brake Kit, Grip Lock

Reviews