Zoro Select
1/4" FNPT x MNPT Brass Mini Ball Valve Inline
Mfr # 1PZB3
Zoro # G3007751
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Handle Type Interchangeable Wedge Tee Style Lever
- Max. Pressure 450 psi CWP
- Seat Material PTFE
Explore More Products
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline 1PZB2
- ZORO SELECT 1/2" FNPT x MNPT Brass Mini Ball Valve Inline 1PZB5
- ZORO SELECT 3/8" FNPT x MNPT Brass Mini Ball Valve Inline 1PZB4
- ZORO SELECT 1/8" FNPT x MNPT Brass Mini Ball Valve Inline G-MVSP-18M
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Angle 7153790
- ZORO SELECT 3/8" FNPT x MNPT Nickel Brass Mini Ball Valve Inline G-CMV-38
- ZORO SELECT Strainer w/Drain Holes, 800psi, 2-1/2"Size 06S011N03212
- ZORO SELECT Ball Valve, 3", 316 Th, FP 1000, 3 pcs. 4373001590
- ZORO SELECT Ball Valve, Reduced, 2" Size, 1000 psi 06Q011N04020
- ANDERSON METALS Push-in Ball Valve 53906-04
- MILWAUKEE VALVE 1/2" FNPT Brass Ball Valve Inline UPBA475B 1/2
- Zoro Select Valves