Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" MNPT Brass Mini Ball Valve Inline

  • Zoro #: G0493866
  • Mfr #: 1WMT5

$61.67

  • Item: Mini Ball Valve
  • Valve Structure: 2-Piece
  • Port: Standard
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Zoro Select #1WMT5 Specifications

  • Zoro #: G0493866
  • Mfr #: 1WMT5
Item: Mini Ball Valve Valve Structure: 2-Piece
Port: Standard Ball Valve Product Group: Manual
Body Material: Brass Handle Material: Nylon
Seat Material: PTFE Body Style: Inline
Ball Valve Basic Body Material: Brass Connection Type: MNPT x MNPT
Handle Type: Lever Features: Panel Mount
Stem Material: brass Ball Material: Chrome Plated Brass
Max. Steam Pressure: 153 psi WSP Stem Type: Blowout Proof
Max. Pressure: 1000 psi CWP Temp. Range: -40 Degrees to 300 Degrees F
Pipe Size: 3/8" Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

This mini ball valve from Value Brand is the ideal shut-off valve when you need control. This top-of-the-line mini ball valve is equipped with a 2-piece valve structure. It also has an inline body style and a MNPT x MNPT connection. The handle is made of nylon material. The temperature range is from -40 degrees to 300 degrees F. It includes a standard port. The ball is made of Chrome Plated Brass. It has a blowout proof stem made of Brass. The seat is made of PTFE material. The body is made of brass material. Features of this mini ball valve include: panel mount. It fits a pipe size of 3/8\. The mini ball valve has a maximum pressure of 1000 psi CWP."

Restrictions and Compliance

WARNING : This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #1WMT5