Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

3/8" FNPT Brass Cap

  • Zoro #: G3489482
  • Mfr #: 6AYZ4

$1.24

  • Item: Cap
  • Pipe Size - Pipe Fitting: 3/8"
  • Pipe Size (Fittings): 3/8"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • and get 15% off your first order

Zoro Select #6AYZ4 Specifications

  • Zoro #: G3489482
  • Mfr #: 6AYZ4
Item: Cap Pipe Size - Pipe Fitting: 3/8"
Pipe Size (Fittings): 3/8" Basic Pipe Fitting Shape: Cap
Basic Pipe Fitting Material: Metal Pipe Fitting Material: Brass
Specific Pipe Fitting Shape: Cap Fitting Connection Type: FNPT
Pipe Fitting Connection Type: FNPT Temp. Range: -65 Degrees To 250 Degrees F
Max. Pressure: 1200 psi Specific Fitting Shape: Cap
Standards: SAE, ASME, ASA Country of Origin (subject to change): India

Description

In cars and boats, brass fittings are popularly used for hydraulics, air brakes, antifreeze, and hoses. Take a look at the features for Zoro Select Cap. Basic Fitting Shape: Cap, Specific Fitting Shape: Cap.

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AYZ4