Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
140 Piece Assorted NPT Brass Pipe Fitting Kit
  • Zoro #: G4147613
  • Mfr #: 6AZF7
$256.23
  • Pipe Fitting Connection Type: NPT
  • Item: Brass Pipe Fitting Kit
  • Fitting Connection Type: NPT
See full product details
This item ships free.

Zoro Select #6AZF7 Specifications

  • Zoro #: G4147613
  • Mfr #: 6AZF7
Pipe Fitting Connection Type: NPT Item: Brass Pipe Fitting Kit
Fitting Connection Type: NPT Specific Pipe Fitting Shape: Fitting Kit
Standards: SAE, ASME, ASA Number of Pieces: 140
Sizes Included: (10) 1/4" Hex Nipples, Female Tees, Couplings, Street Elbows, Close Nipples, Hex Plugs, 45 Degrees Straight Elbows, 1/4 x 1/8" Reducers, 1/4 x 1/8" Couplings, 1/4 x 1/8" Hex Nipples, 1/4 x 1/8" Bushings, 3/8 x 1/4" Bushings, 1/2 x 3/8" Bushings Max. Pressure: 1200 psi
Basic Pipe Fitting Shape: Kit Basic Pipe Fitting Material: Metal
Temp. Range: -65 Degrees to 250 Degrees F Pipe Size (Fittings): Assorted
Specific Fitting Shape: Fitting Kit Pipe Fitting Material: Brass
Pipe Size - Pipe Fitting: Assorted Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Use brass fittings to assist plumbing systems in transporting liquids and gases such as water, fuel, gasoline, or natural gas. Zoro Select Brass Pipe Fitting Kit include characteristics like: Basic Fitting Shape: Kit, Specific Fitting Shape: Fitting Kit.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
*** This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews of Zoro Select #6AZF7