Zoro Select

Bright Key, Plain, PK6

Zoro Select Bright Key, Plain, PK6 L39270.212.0001
Hover or click to zoom Tap to zoom
$12.54
pkg. of 6 ($2.09/ea)
  • Type: Undersized
  • Material: C45K Steel
  • Finish: Plain
See full product details
Orders over $75 ship free.

Total: $12.54

Zoro Select #L39270.212.0001 Specifications

  • Type: Undersized
  • Material: C45K Steel
  • Finish: Plain
  • Length: 1 m
  • Width: 20 mm
  • Height: 12 mm
  • Thickness Tolerance: Din 6880
  • Size: 20 x 12mm
  • Item: Bright Key
  • Length (Straight Wireway): 1 m
  • Country of Origin (subject to change): Multiple

Description

Bright Key, Undersized, C45K Steel, Finish Plain, Length 1m, Thickness Tolerance Din 6880, Width 20mm, Height 12mm, Package Quantity 6

Reviews of Zoro Select #L39270.212.0001