This item is Discontinued.

Zoro Select Bronze Hollowbar 932 13980_13_0

Bronze Hollowbar 932 (Discontinued)

  • Mfr # 13980_13_0
  • Zoro # G903070930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13980_13_0
Zoro #
G903070930
UPC #
-
Country of Origin
Multiple

Dimensions

Length
13 in
Inside Diameter
0.625 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Wall Thickness
0.25 in
Outside Diameter
1 1/8 in
Overall Length
13 in
Inside Diameter Tolerance
-0.019 in/-0.064 in

Details

Alloy Type
932
Temper
M07
Hardness Scale
Rockwell
Item
932 Bronze Round Tube
Finish
Unpolished
Straightness Tolerance
+/-0.048 in/ft
Material
Bronze
Typical Hardness
B34
Standards
ASTM B505
Rockwell Hardness
B27
Fabrication
Cast
Yield Strength
20,000 psi
Tensile Strength
35,000 psi
Mechanical Finish
Mill
System of Measurement
Inch
Tolerance Rating
Oversized
Shape
Round Tube
Brinell Hardness
65
Material Grade
932
Includes Material Certificate
Yes

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 1/8 in, Inside Diameter 0.625 in, Wall Thickness 0.25 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.