Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Self-Seal Bubble Pouches, 7"x11 1/2", Clear, PK400

  • Zoro #: G0077668
  • Mfr #: 39UK91
$131.28 ($0.33/unit)
  • Closure: Self Sealing
  • Color: Clear
  • Item: Bubble Bag
See full product details
This item ships free.

Zoro Select #39UK91 Specifications

  • Zoro #: G0077668
  • Mfr #: 39UK91
Closure: Self Sealing Color: Clear
Item: Bubble Bag Bubble Height: 3/16"
Length: 11-1/2" Width: 7"
Bubble Bag Style: Self-Sealing Bubble Size: 3/16 in
Bubble Bag Length: 11 1/2 in Bubble Bag Type: General Purpose
Bags per Case: 400 Bubble Bag Width: 7 in
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Self-Seal Bubble Pouches, 7" x 11 1/2", Clear, 400/Case

 

  • No more wrapping! Simply insert product, peel tape and seal!
  • Self-Seal Bubble Pouches have a 1 1/2" lip and tape seal.
  • Made with high slip, 3/16" bubble.

Reviews of Zoro Select #39UK91