Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Self-Seal Bubble Pouches, 18"x23 1/2", Clear, PK100

  • Zoro #: G0077640
  • Mfr #: 39UK93

$124.89 ($1.25/unit)

Details
  • Width: 18"
  • Closure: Self Sealing
  • Length: 23-1/2"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Zoro Select #39UK93 Specifications

  • Zoro #: G0077640
  • Mfr #: 39UK93
Width: 18" Closure: Self Sealing
Length: 23-1/2" Item: Bubble Bag
Bubble Height: 3/16" Color: Clear
Country of Origin (subject to change): United States

Description

Self-Seal Bubble Pouches, 18" x 23 1/2", Clear, 100/Case

 

  • No more wrapping! Simply insert product, peel tape and seal!
  • Self-Seal Bubble Pouches have a 1 1/2" lip and tape seal.
  • Made with high slip, 3/16" bubble.

Reviews of Zoro Select #39UK93