Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Static Bubble Pouches, 4"x7 1/2", Pink, PK1100

  • Zoro #: G0077589
  • Mfr #: 39UK99

$176.59 ($0.16/unit)

  • Item: Bubble Bag
  • Bubble Height: 3/16"
  • Color: Pink
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UK99 Specifications

  • Zoro #: G0077589
  • Mfr #: 39UK99
Item: Bubble Bag Bubble Height: 3/16"
Color: Pink Length: 7-1/2"
Width: 4" Closure: Self Sealing
Bubble Size: 3/16" Bubble Bag Length: 7-1/2"
Bubble Bag Width: 4" Bags per Case: 1100
Bubble Bag Type: Anti-Static Bubble Bag Style: Self-Sealing
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 In., Bubble Bag Width 4 In., Bubble Bag Length 7-1/2 In., Bags per Case 1100, Package Quantity 1100

Reviews of Zoro Select #39UK99