Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Static Bubble Pouches, 4"x5 1/2", Pink, PK1500

  • Zoro #: G0077808
  • Mfr #: 39UK77

$208.06 ($0.14/unit)

  • Bubble Height: 3/16"
  • Item: Bubble Bag
  • Closure: Self Sealing
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UK77 Specifications

  • Zoro #: G0077808
  • Mfr #: 39UK77
Bubble Height: 3/16" Item: Bubble Bag
Closure: Self Sealing Color: Pink
Length: 5-1/2" Width: 4"
Bubble Bag Style: Self-Sealing Bubble Bag Type: Anti-Static
Bubble Size: 3/16" Bubble Bag Width: 4"
Bags per Case: 1500 Bubble Bag Length: 5-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 In., Bubble Bag Width 4 In., Bubble Bag Length 5-1/2 In., Bags per Case 1500, Package Quantity 1500

Reviews of Zoro Select #39UK77