Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Anti-Static Bubble Pouches, 12"x15 1/2", Pink, PK200

  • Zoro #: G0077555
  • Mfr #: 39UL03

$144.03 ($0.72/unit)

  • Item: Bubble Bag
  • Length: 15-1/2"
  • Color: Pink
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Zoro Select #39UL03 Specifications

  • Zoro #: G0077555
  • Mfr #: 39UL03
Item: Bubble Bag Length: 15-1/2"
Color: Pink Width: 12"
Bubble Height: 3/16" Closure: Self Sealing
Bubble Bag Style: Self-Sealing Bubble Bag Length: 15-1/2"
Bubble Bag Type: Anti-Static Bags per Case: 200
Bubble Bag Width: 12" Bubble Size: 3/16"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Bubble Bag, Bubble Bag Type Anti-Static, Bubble Bag Style Self-Sealing, Bubble Size 3/16 In., Bubble Bag Width 12 In., Bubble Bag Length 15-1/2 In., Bags per Case 200, Package Quantity 200

Reviews of Zoro Select #39UL03